Sloan Valve

Royal® 186-1 1 gpf Exposed Urinal Flushometer Flush Valve

Part #S3912660  |  Manufacturer Part #3912660

Flow Rate:

1 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Royal®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

Flow Rate: 1 gpf

GSA Approved: No

Height: 11-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Type: S3912660

Valve Size: 3/4 in

WaterSense Labeled: No