2 - 10-3/4 in. 1.6 gpf Hydraulic Closet Flush Valve

You last purchased this on
 
Sloan

Royal® 2 - 10-3/4 in. 1.6 gpf Hydraulic Closet Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 2 - 10-3/4 in. 1.6 gpf Hydraulic Closet Flush Valve

  • Fast #
  • Part #S3913400
  • Item #1641198
  • Manufacturer Part #3913400
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open
  • Various types of push-button flush actuators, which can be remotely positioned
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Made from rough brass
  • Vandal-resistant stop cap to facilitate security
  • Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, 14.5" Rough in, Hydraulic
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
CSA Certified:
Yes
Collection:
Royal®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Handle Type:
Wheel
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Floor Mount
Material:
Brass
Valve Size:
1 in
WaterSense Labeled:
No