2.4 gpf Closet Repair Kit Box
Royal® 2.4 gpf Closet Repair Kit Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model: A-1103-A-BX
- Cholormine resistant
- Royal®
- Closet performance kit includes filtered permex synthetic diaphragm kit, vacuum breaker repair kit, handle repair kit and o-ring
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Flow Rate:
- 2.4 gpf
- WaterSense Labeled:
- No