3/4 in. Hydraulic Flushometer
Royal® 3/4 in. Hydraulic Flushometer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush volumes start as low as 1.0 gpf/3.8 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open actuator, Vandal-resistant stop cap to facilitate security
- Various types of push-button flush actuators, which can be remotely positioned
- Manual Concealed Flushometer for Wall Hung Urinals, .75" Top Spud, Hydraulic
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Made from rough brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Installation Type:
- Wall Mount
- Material:
- Brass
- Type:
- S3915509
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No