Royal® 3.5 gpf Concealed Manual Flushometer in Rough Brass

Part #S3011580  |  Manufacturer Part #3011580

Starting at
$ 222.23 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: Yes

Collection: Royal®

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

Height: 10-3/4 in

IAPMO Listed: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Spud Location: Top

Toilet Urinal Outlet: Rear

UL Listed: Yes

Valve Body Material: Semi-red Brass

WaterSense Labeled: No