Royal® 3.5 gpf Repair Kit for Water Closet

Part #S3345014  |  Item #1852238  |  Manufacturer Part #3345014

$ 64.45 EACH

Flow Rate:

3.5 gpf
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solenoid repair kit for 3.5 gpm Royal® water closet flushometer
  • 40 bolt holes

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Royal®

Flow Rate: 3.5 gpf

WaterSense Labeled: No