Royal® 6.5 gpf Flush Valve with 2 Offset in Polished Chrome

Part #S3910543  |  Item #1659978  |  Manufacturer Part #3910543

$ 235.62 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Flow Rate: 6.5 gpf

Flow Rate Range: Greater than 1.5 gpf

GSA Approved: No

Height: 4-1/4 in

High Pressure: 80

IAPMO Listed: No

Installation Type: Floor Mount, Wall Mount

Length: 25-1/2 in

NSF Certified: No

Toilet Rough-In: 24 in

Valve Body Material: Semi-red Brass

Valve Size: 1 in

WaterSense Labeled: No

Width: 6-1/4 in