Royal® A1037ABX Repair Kit Royal 1.5 gpf/5.7 LPF Urinal

Part #S3301120  |  Item #2035062  |  Manufacturer Part #3301120

$ 42.12 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Royal®
  • Model: A-1037-A-BX
  • Cholormine resistant
  • Urinal dual filtered permex synthetic diaphragm kit

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Commercial

Collection: Royal®

Color Finish: Black

Color Finish Category: Blacks

Flow Rate: 1.5 gpf

Product Type: Diaphragm Kit

UL Listed: No

WaterSense Labeled: No