1.6 gpf A1041ABX Diaphragm Repair Kit Royal Closet in Black
Royal® 1.6 gpf A1041ABX Diaphragm Repair Kit Royal Closet in Black
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Model: A-1041-A
- Chloramine resistant
- Royal®
- Closet dual filtered permex synthetic diaphragm kit
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- Royal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-4/5 in
- Flow Rate:
- 1.6 gpf
- Height:
- 3-3/10 in
- Material:
- Plastic
- Product Type:
- Diaphragm Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/10 in