1.6 gpf A1101A Royal Perform Rebuild Kit in Green

You last purchased this on
 
Sloan

Royal® 1.6 gpf A1101A Royal Perform Rebuild Kit in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 1.6 gpf A1101A Royal Perform Rebuild Kit in Green

  • Fast #
  • Part #S3301070
  • Item #854340
  • Manufacturer Part #3301070
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green/Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Water Closet 1.6 gpf Performance Kit
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
5301283 A-108
Collection:
Royal®
Color Finish Category:
Greens
Color Finish Name:
Green/Grey
Depth:
5-43/100 in
Flow Rate:
1.6 gpf
Height:
5-43/100 in
Material:
Plastic
Product Type:
Rebuild Kit
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
5-43/100 in