1-1/2 in. Brass Spud Coupling Assembly in Polished Chrome
1-1/2 in. Brass Spud Coupling Assembly in Polished Chrome
Frequently Purchased Together
Product Details
- Model: F-5-AT
- Includes spud flange, coupling, friction ring and slip joint gasket
- Royal®
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Spud Coupling Assembly
- WaterSense Labeled:
- No
- Width:
- 3 in