Retrofit Diverter in Polished Chrome

You last purchased this on
 
Sloan

Royal® Retrofit Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® Retrofit Diverter in Polished Chrome

  • Fast #
  • Part #S3309065
  • Item #1641148
  • Manufacturer Part #3309065
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model: DV-125
  • With 1 1/2" offset
  • Counter balanced pivot assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
WaterSense Labeled:
No