Sloan Valve

Royal® V600Aa 1-1/4 X 9 Vacuum Breaker Chrome

Part #S3393006  |  Manufacturer Part #3393006

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Royal®
  • Color/Finish: Chrome

Documents

Specifications

Cartridge Type: Mixing

Collection: Royal®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Length: 9 in

Type: S3393006