Royal® 13 in. Wall Box Type Assembly

Part #S0334043  |  Manufacturer Part #0334043

Starting at
$ 253.63 EACH

Length:

13 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy access wall box
  • 13 1/2"(343 mm)×13 1/2"(343 mm) #304 brushed stainless steel wall panel (16 gauge)
  • Steel frame for a 12" (305 mm)×12"(305 mm) wall opening
  • Four (4) spanner security screws with spanner bit
  • Grouting pins to anchor frame to wall

Specifications

Brand Model Compatibility: Sloan Royal Regal® Naval® and Hydraulic Concealed Flush meters

Collection: Royal®

Faucet Part Type: Wall Supply

GSA Approved: No

IAPMO Listed: No

Length: 13 in

Material: Stainless Steel

NSF Certified: No

WaterSense Labeled: No

Width: 13 in