Sloan Valve

Solis® 0.125 gpf Sensor Flush Valve

Part #S3370010  |  Manufacturer Part #3370010

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA-compliant, exposed, solar-powered, sensor-operated single-flush urinal Flushometer
  • Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
  • For use on High-Efficiency Urinals that flush with as little as a pint of water
  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay and Courtesy Flush override button
  • High Copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

Collection: Solis®

Color Finish: Chrome

Color Finish Category: Chromes

Flow Rate: 0.125 gpf

Flow Rate Range: Less than 1.0 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

Installation Type: Wall Mount

Material: Brass

Power Source: Solar

Spud Location: Top

Spud Size: 3/4 in

Type: S3370010

WaterSense Labeled: No