0.5 gpf Single Flush for Urinal Flush Valve in Polished Chrome

You last purchased this on
 
Sloan

Solis® 0.5 gpf Single Flush for Urinal Flush Valve in Polished Chrome

  • Fast #
  • Part #S3375304
  • Item #3769539
  • Manufacturer Part #3375304
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Solis® 0.5 gpf Single Flush for Urinal Flush Valve in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Battery Size:
AA
Brand Model Compatibility:
Royal®, Regal Pro® and Regal® Flushometers
CARB OTC LEED Compliant:
No
Collection:
Solis®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Material:
Brass
Power Source:
Solar, Battery
Type:
S3375304
WaterSense Labeled:
Yes