1 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

Solis® 1 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Solis® 1 gpf Sensor Flush Valve

  • Fast #
  • Part #S3370006
  • Item #3699409
  • Manufacturer Part #3370006
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
  • For use on High-Efficiency Urinals that flush with as little as a pint of water
  • ADA-compliant, exposed, solar-powered, sensor-operated single-flush urinal Flushometer
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • High Copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • User-friendly, three-second flush delay and Courtesy Flush override button
  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Solis®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Urinal
Installation Type:
Wall Mount
Power Source:
Solar
Spud Location:
Top
Spud Size:
3/4 in
Type:
S3370006
WaterSense Labeled:
No