Solis® 1 gpf Sensor Operated Concealed Flushometer

Part #S3370063  |  Item #4668909  |  Manufacturer Part #3370063

$ 836.00 EACH

Flow Rate:

1.0 gpf

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

BAA Compliant: No

Battery Size: AA

CARB OTC LEED Compliant: No

Collection: Solis®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Power Source: Solar

Type: S3370063

Valve Size: 1 in

WaterSense Labeled: No