1.0 gpf Urinal Flush Valve in Polished Chrome
Solis® 1.0 gpf Urinal Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- Brand Model Compatibility:
- Sloan Valve Royal®, Regal Pro® and Regal® Flushometers
- CARB OTC LEED Compliant:
- No
- Collection:
- Solis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Power Source:
- Solar, Battery
- Type:
- S3375306
- WaterSense Labeled:
- No