Sloan Valve Solis® 1.28 gpf Sensor Concealed Flushmeter

S3370060

Manufacturer Part #: 3370060

Flow Rate

1.28 gpf

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

SPECIFICATIONS

ADA Compliant
Yes
Collection
Solis®
Flow Rate
1.28 gpf
Installation Type
Floor Mount, Wall Mount
Power Source
Solar
Type
S3370060
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday