1.6 - 1.1 gpf Closet Flush Valve in Polished Chrome

You last purchased this on
 
Sloan

Solis® 1.6 - 1.1 gpf Closet Flush Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Solis® 1.6 - 1.1 gpf Closet Flush Valve in Polished Chrome

  • Fast #
  • Part #S3375300
  • Item #3769531
  • Manufacturer Part #3375300
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Battery Size:
AA
Brand Model Compatibility:
Sloan Valve Royal®, Regal Pro® and Regal® Flushometers
CARB OTC LEED Compliant:
No
Collection:
Solis®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Power Source:
Solar, Battery
Type:
S3375300
WaterSense Labeled:
No