Solis® 1.6 gpf Sensor Flush Valve

Part #S3370000  |  Item #3815333  |  Manufacturer Part #3370000

$ 453.90 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • State-of-the-art photovoltaic technology delivers solar operation
  • Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
  • Batteries provide back-up energy
  • Dual-flush model automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range
  • Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • Override button enables manual flushing if sensor's power source fails
  • High copper, low zinc brass castings for dezincification resistance
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME 112.19.2

ASSE Standards: ASSE 1037

BAA Compliant: Yes

Battery Size: AA

Collection: Solis®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Installation Type: [Wall Mount, Floor Mount]

Maximum Pressure: 80 psi

Power Source: [Solar, Battery]

Product Type: Flush Valve

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3370000

Valve Body Material: Brass

Valve Size: 1 in

WaterSense Labeled: No

Weight: 8.9