1.6 gpf Sensor Flush Valve
Solis® 1.6 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sensor assembly is powered by a solar cell that will harvest power from artificial indoor light (incandescent, fluorescent or LED) and use it as the energy source
- Batteries provide back-up energy
- State-of-the-art photovoltaic technology delivers solar operation
- High copper, low zinc brass castings for dezincification resistance
- User-friendly, three-second flush delay
- Override button enables manual flushing if sensor's power source fails
- Operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Dual-flush model automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range
- Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- AA
- Collection:
- Solis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Installation Type:
- Wall Mount, Floor Mount
- Power Source:
- Solar, Battery
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Type:
- S3370001
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- 8.9 lb