1.6 gpf Sensor Flush Valve
Solis® 8152 1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low battery flashing LED
- Solar powered the sensor assembly is powered by a solar cell that will harvest power from the artificial indoor light (incandescent, fluorescent or LED), and use it as the energy source
- Infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- User friendly three (3) second flush delay
- ADA compliant Solis® solar powered infrared sensor for automatic “No Hands” operation
- Synthetic rubber seals for chloramine resistance
- Four (4) size AA battery Back-up power source
- The solar cell can provide approximately 100% power with 650 illuminance (lux)
- Spud coupling and flange for 1-1/2” concealed rear spud
- High back pressure vacuum breaker flush connection with one piece bottom hex coupling nut
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Collection:
- Solis® 8152
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount, Wall Mount
- Power Source:
- Solar
- Product Type:
- Flushometer
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- UL Listed:
- Yes
- Valve Size:
- 1 in
- WaterSense Labeled:
- No