2-1/16 in. Valve Body Assembly
Solis® 2-1/16 in. Valve Body Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Solis®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Fits Pipe Size:
- 2-1/16 in
- Product Type:
- Valve Body
- WaterSense Labeled:
- No