Sensor Assembly
Solis® Sensor Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Solis®
- Product Type:
- Sensor Assembly
- WaterSense Labeled:
- No