Urinal Piston for 110 Gem 2 Closet Flushometer
Urinal Piston for 110 Gem 2 Closet Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 600 WOG - 150 SWP
- 3.5 gpf piston repair kit
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 110 Gem 2® Closet Flushometer
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Urinal Piston
- WaterSense Labeled:
- No