Sloan Valve

V-500-AA 1-1/2 in. x 9 in. Vacuum Breaker Chrome Bagged

Part #S5323007N  |  Manufacturer Part #111071

Length:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine Sloan® repair part
  • Vacuum breaker and tail piece
  • Replaces Royal® urinal vacuum breaker
  • Includes V-552 baffle, V-551 sleeve, tail piece and V-553-A chrome plated coupling

Documents

Specifications

Brand Model Compatibility: Royal®, Sloan®

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 9 in

NSF Certified: No

Type: S5323007N

WaterSense Labeled: No