0 items

Sloan Valve Xlerator® 220/240V Wall Mount Hand Dryer in Polished Chrome

S3366053

Color Finish

(Pricing is for Polished Chrome)

$906.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
6.5
CARB OTC LEED Compliant
No
Collection
Xlerator®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12-69/100 in
Height
6-69/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Zinc
Power Source
Hardwired
Volts
220/240V
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday