1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker
VBF-72-A 1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- VBF-72-A
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass - PVD
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1/2 in x 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Length:
- 13-1/2 in
- Product Type:
- Vacuum Breaker