33 x 22 in 2-Bowl 4 Hole Kitchen Sink with Center Drain in Biscuit

You last purchased this on
 
Sterling

Slope® 33 x 22 in 2-Bowl 4 Hole Kitchen Sink with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Slope® 33 x 22 in 2-Bowl 4 Hole Kitchen Sink with Center Drain in Biscuit

  • Fast #
  • Part #S1042496
  • Item #3790389
  • Manufacturer Part #1042-4-96
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material with color molded throughout
  • Basin depth: 9"
  • Sink can be installed as self-rimming or undercounter installation
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Four hole faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6
ASME:
ASME A112.19.3
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CSA Certified:
CSA B45.0, CSA B45.5
Collection:
Slope®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 16 in x 9 in
Sink Bowl Size, Right:
14 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Drop-in, Undermount, Dual Mount
Sink Material:
Vikrell®
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in