0 items

Slot Drain Systems 6000 Series 5-1/4 in. Pre-Sloped Trench Drain Body

SSD60405

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
6000 Series
Fits Pipe Size
1/2 in
GSA Approved
No
Height
5-1/4 in
IAPMO Listed
No
Material
Galvanized Steel
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday