0 items

Slot Drain Systems 7000 Series 8 in. Pre-Sloped Trench Drain Body

SSD76708

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
7000 Series
Fits Pipe Size
1/2 in
GSA Approved
No
Height
8 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday