0 items

Slot Drain Systems 7000 Series Basket Strainer

SSD7000STRNRX6

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
7000 Series
GSA Approved
No
IAPMO Listed
No
Length
6 in
NSF Certified
No
Product Type
Strainer
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday