Sludge Detector

RSID10200

Cable Length ft

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accurately determine sludge blanket interface depth in clarifiers and settling tanks
  • Audio and visual LED indicators make blanket detection simple for even the most inexperienced operator
  • Includes cable, batteries and wall mount brackets
  • Sensitivity adjustment and low battery indicator are standard
  • Strain relieved sensor cable is marked in 1' increments
  • Warranty of 1-year
  • Waterproof (IP67 rated) and built for the field

SPECIFICATIONS

Battery Size
AA
Cable Length ft
20 ft
Power Source
Battery

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday