Sludge Judge® Ultra Sampler Complete 15 ft.

EB01386WA

Manufacturer Part #: B01386WA

Length

15 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Maximum rigidity and toughness
  • Constructed of strong polycarbonate that is treated with a UV stabilizer to help reduce deterioration from sunlight
  • Durable in cold weather
  • The 3/4" diameter tubes are marked with blue tape in 1 ft increments
  • Consists of (3) 5' sections that can be expanded to 25 ft with the addition of two middle sections
  • Not for use in ethanol or ethanol-based solutions
  • Optional cleaning brush and case are sold separately

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday