Stainless Steel and Plastic Sleeve

You last purchased this on
 
Honeywell

Stainless Steel and Plastic Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Stainless Steel and Plastic Sleeve

  • Fast #
  • Part #MDH10SS
  • Item #4303138
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with core mount sleeves
  • Requires Certification

Specifications

ASTM:
ASTM B-633-85
Brand Model Compatibility:
DuraHoist™ DH-9SS
Material:
Stainless Steel, Plastic
Material Type:
PVC, 304
Product Type:
Sleeve
Weight:
1.2 lb