Mild Steel and Plastic Sleeve
Mild Steel and Plastic Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with core mount sleeves
Specifications
- ASTM:
- ASTM B-633-85
- Brand Model Compatibility:
- DuraHoist™ DH-9ZP
- Coating:
- Zinc Plated
- Material:
- Mild Steel, Plastic
- Material Type:
- PVC
- Product Type:
- Sleeve
- Weight:
- 0.8 lb