Small Cellulose Sponge in Pink
Part #PADCS1A | Item #4441162 | Manufacturer Part #PAD CS1A
Product Details
- Stays fresh longer
- Resists sponge odors, staining and crumbling caused by bacteria
- Lasts through hundreds of uses
Specifications
Color Finish: Pink
Length: 6-1/2 in
Material: Cellulose
Thickness: 9/10 in
Width: 3-3/5 in