3/8 in. Liquid Line Filter Drier

You last purchased this on
 
Smart Electric

3/8 in. Liquid Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smart Electric

3/8 in. Liquid Line Filter Drier

  • Fast #
  • Part #SSK163S
  • Item #2972711
  • Manufacturer Part #SK-163S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems, Refrigeration
Brand Model Compatibility:
SK Series
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Steel, Copper
Product Type:
Liquid Line Filter Drier
Tonnage:
8.2 Ton