Smeg USA
36 in. 18.08 cu. ft. Bottom Mount Freezer, French Door Refrigerator in Stainless Steel
Part #LSFT1713X | Item #5135576 | Manufacturer Part #FT1713X
Product Details
Lead Law Compliant
Specifications
ADA Compliant: No
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Height: 69-4/5 in
Installation Type: Freestanding
Lead Law Compliant: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 18.08 cu ft
Refrigerator Type: [Bottom Mount Freezer, French Door]
Width: 36 in