Smith Blair Inc

1-1/2 - 1-1/4 x 1 in. IP Ductile Iron Double Strap Saddle

Part #S31300019208000  |  Manufacturer Part #31300019208000

Tap Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The wide saddle body provides stability on the pipe
  • The gasket is fully cemented in a cavity to hold it in place
  • The gasket’s TaperSeal hydro-mechanical lip enables the saddle to hold high pressures with just a few pounds of torque

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 1-1/4 in - 1-1/2 in

Material: [Ductile Iron, Stainless Steel]

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 1.61 in - 1.92 in

Tap Size: 1 in