1-1/2 in. Compression Malleable Iron Coupling

You last purchased this on
 
Smith Blair Inc

1-1/2 in. Compression Malleable Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

1-1/2 in. Compression Malleable Iron Coupling

  • Fast #
  • Part #S52500019000003
  • Item #1432126
  • Manufacturer Part #52500019000003
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2000
Application:
Carbon Steel Pipe, Copper Pipe, PVC Pipe, Stainless Steel Pipe
Coating:
Zinc Plated
Diameter:
2-77/100 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
5-3/20 in
Material:
Carbon Steel, Malleable Iron, Rubber
Material Type:
Buna-N
NSF Certified:
No
Pressure - High:
150
UL Listed:
No