Smith Blair Inc

1-1/2 x 5 in. Straight Carbon Steel Coupling with Stainless Steel Nut and Bolt

Part #S41100019001043  |  Manufacturer Part #41100019001043

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Pipes

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 5 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No