Smith Blair Inc

10 - 12 x 3/4 in. CC Ductile Iron Single Strap Saddle

Part #S31500121207000  |  Manufacturer Part #31500121207000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-536, ASTM A-563]

AWWA Specifications: AWWA C-800

Coating: [Flexi-Coat® Epoxy, Fusion Bonded Epoxy]

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 10 in - 12 in

Material: Ductile Iron

Maximum Pressure: 300 psi

Range in : 10.64 in - 12.12 in

Tap Size: 3/4 in