0 items

Smith Blair Inc 10 in. 1-Bolt Repair Clamp 11.75 - 12.15 in. OD

S226001175000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
10 in
Length
12-1/2 in
Material
Buna-N, Stainless Steel
Range in
11.75 in - 12.15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday