0 items

Smith Blair Inc 10 in. CC Cast Bronze Double Strap Saddle 11.10 - 10.75 in.

S325001110

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Material
Cast Bronze
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday