0 items

Smith Blair Inc 10 in. Stainless Steel Repair Clamp 10.64 - 11.04 OD

S261001075000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
10 in
Length
30 in
Material
Stainless Steel
Material Type
304L
Range in
10.64 in - 11.04 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday