Smith Blair Inc

10 x 2 in. IP Ductile Iron Single Strap Saddle

Part #S31500121214000  |  Manufacturer Part #31500121214000

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Material: Ductile Iron

Range in : 10.64 in - 12.12 in

Tap Size: 2 in