Smith Blair Inc

10 x 6 in. 1-Band NSF 61 Repair Clamp 6.56 - 6.96 in. OD

Part #S22600066310000  |  Manufacturer Part #22600066310000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Fits Pipe Size: 6 in

Length: 10 in

Material: Rubber, Stainless Steel

Material Type: Buna-N

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.56 in - 6.96 in

Type: S22600066310000